- External Locking Type
- Self-Centering Style
- 2.441 in Inside Diameter
- 4.33 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Permits simple axial and angular timing
- ideal for high speed applications
- Offers extremely concentric, well-balanced connections
| Inch/Metric | Inch |
| Install Torque | 8.7 ft lb |
| Torque [Max] | 2375 ft lb |
| Material | Zinc Chromate/Chrome Plated Steel |
| Series | SD |
| I.D. | 2.441 in |
| Locking Type | External Locking |
| Transmission Torque | 2375 ft lb |
| Style | Self-Centering |
| Shaft Dia. [Min] | 1.75 in |
| Duty | Standard |
| Hub O.D. | 2.441 in |
| O.D. | 4.33 in |
| Thickness | 1.14 in |
| Screw Size | M6X25 |
| Type | SD10 |
| Torque [Min] | 1718 ft lb |
| Shaft Dia. [Max] | 1.999 in |
| Weight | 2.9 LB |
| EAN or UPC | 662345041997 |

