- External Locking Type
- Self-Centering Style
- 3.543 in Inside Diameter
- 6.1 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Type | SD10 |
| I.D. | 3.543 in |
| Material | Zinc Chromate/Chrome Plated Steel |
| Duty | Standard |
| Thickness | 1.69 in |
| Inch/Metric | Inch |
| O.D. | 6.1 in |
| Torque [Min] | 4751 ft lb |
| Transmission Torque | 7139 ft lb |
| Screw Size | M8X30 |
| Shaft Dia. [Max] | 2.902 in |
| Install Torque | 22 ft lb |
| Hub O.D. | 3.543 in |
| Shaft Dia. [Min] | 2.5 in |
| Style | Self-Centering |
| Series | SD |
| Torque [Max] | 7139 ft lb |
| Locking Type | External Locking |
| Weight | 7.2 LB |
| EAN or UPC | 662345042062 |

