- External Locking Type
- Self-Centering Style
- 3.543 in Inside Diameter
- 6.3 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| I.D. | 3.543 in |
| Type | SD30 |
| Hub O.D. | 3.543 in |
| Torque [Max] | 8994 ft lb |
| Install Torque | 44 ft lb |
| Shaft Dia. [Min] | 2.5 in |
| Duty | Heavy-Duty |
| Series | SD |
| Inch/Metric | Inch |
| Shaft Dia. [Max] | 2.902 in |
| Style | Self-Centering |
| Locking Type | External Locking |
| Thickness | 1.97 in |
| O.D. | 6.3 in |
| Screw Size | M10X40 |
| Transmission Torque | 8994 ft lb |
| Torque [Min] | 5946 ft lb |
| Material | Zinc Chromate/Chrome Plated Steel |
| Weight | 7.3 LB |
| EAN or UPC | 662345042079 |

