- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 75 mm Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Wide, double taper design for enhanced bending moment capacity
- Excellent concentricity
- Through-bored hubs
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Axial Movement | No |
| O.D. | 75 mm |
| Thrust | 32441 lbf |
| Type | B112, Locking Device |
| Duty | Heavy-Duty |
| Transmission Torque | 2129 ft lb |
| Torque | 2,886.0 N-m |
| Install Torque | 30 lb/ft |
| Inch/Metric | Metric |
| Thickness | 54.0000 mm |
| Screw Size | M8X50 |
| Style | Self-Centering |
| Transmitted Axial Force | 144304 N |
| I.D. | 40 mm |
| Hub Pressure | 150 psi |
| Series | B112 |
| Locking Type | Internal Locking |
| Mountable Thickness | 44 mm |
| Material | Steel |
| Weight | 2.3 LB |
| EAN or UPC | 662345042147 |

