- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 3/16 in Inside Diameter
- 3.346 in Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Wide, double taper design for enhanced bending moment capacity
- Excellent concentricity
- Through-bored hubs
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Inch/Metric | Inch |
| Locking Type | Internal Locking |
| Transmission Torque | 3771 ft lb |
| Duty | Heavy-Duty |
| Transmitted Axial Force | 41377 lbf |
| Type | B112, Locking Device |
| Torque | 3,771.0 ft lb |
| Series | B112 |
| Thickness | 2.5980 in |
| Material | Steel |
| Hub Pressure | 18933 psi |
| Style | Self-Centering |
| Install Torque | 30 lb/ft |
| Thrust | 41377 lbf |
| Mountable Thickness | 2.205 in |
| O.D. | 3.3460 in |
| I.D. | 2 3/16 in |
| Axial Movement | No |
| Screw Size | M8X55 |
| Weight | 2.9 LB |
| EAN or UPC | 662345042451 |

