- External Locking Type
- Self-Centering Style
- 5.512 in Inside Diameter
- 9.06 in Outside Diameter
features
- Available in standard, light, and heavy-duty series to suit any application
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Locking Type | External Locking |
| Style | Self-Centering |
| I.D. | 5.512 in |
| Type | SD30 |
| O.D. | 9.06 in |
| Thickness | 2.92 in |
| Duty | Heavy-Duty, Standard |
| Torque [Min] | 23275 ft lb |
| Shaft Dia. [Min] | 4 in |
| Hub O.D. | 5.512 in |
| Torque [Max] | 31491 ft lb |
| Screw Size | M12X60 |
| Inch/Metric | Inch |
| Shaft Dia. [Max] | 4.514 in |
| Series | SD |
| Material | Zinc Chromate/Chrome Plated Steel |
| Install Torque | 74 ft lb |
| Weight | 29.0 LB |
| EAN or UPC | 662345042772 |

