- External Locking Type
- Self-Centering Style
- 6.102 in Inside Diameter
- 10.36 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Torque [Min] | 27515 ft lb |
| Locking Type | External Locking |
| O.D. | 10.36 in |
| Duty | Standard |
| Screw Size | M12X50 |
| Thickness | 2.44 in |
| Install Torque | 74 ft lb |
| Shaft Dia. [Max] | 4.998 in |
| Material | Zinc Chromate/Chrome Plated Steel |
| Transmission Torque | 34049 ft lb |
| Style | Self-Centering |
| I.D. | 6.102 in |
| Shaft Dia. [Min] | 4.5 in |
| Hub O.D. | 6.102 in |
| Torque [Max] | 34049 ft lb |
| Inch/Metric | Inch |
| Series | SD |
| Type | SD10 |
| Weight | 32.4 LB |
| EAN or UPC | 662345042987 |

