- External Locking Type
- Self-Centering Style
- 6.89 in Inside Diameter
- 11.81 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Style | Self-Centering |
| Hub O.D. | 6.89 in |
| Duty | Standard |
| I.D. | 6.89 in |
| Thickness | 2.67 in |
| Torque [Max] | 50005 ft lb |
| Screw Size | M16X55 |
| Locking Type | External Locking |
| Type | SD10 |
| O.D. | 11.81 in |
| Series | SD |
| Transmission Torque | 50005 ft lb |
| Torque [Min] | 41620 ft lb |
| Shaft Dia. [Min] | 5.25 in |
| Shaft Dia. [Max] | 5.643 in |
| Inch/Metric | Inch |
| Install Torque | 185 ft lb |
| Material | Zinc Chromate/Chrome Plated Steel |
| Weight | 47.6 LB |
| EAN or UPC | 662345042994 |

