- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 15/16 in Inside Diameter
- 3.15 in Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design with integrated push-off threads
- Excellent concentricity
- Ability to transmit bending loads
- True zero backlash shaft-to-hub connection
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Self-centering
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- B103 has limited axial movement during installation
- B106 has no axial movement during installation
- B106 needs an intergrated spacer sleeve to mount narrow hub components
| Type | B103, Locking Device |
| Hub Pressure | 22729 psi |
| Duty | Standard-Duty |
| Transmission Torque | 1716 ft lb |
| Thrust | 21250 lbf |
| I.D. | 1 15/16 in |
| Screw Size | M8x25 |
| Torque | 1,716.0 ft lb |
| Axial Movement | Approximately 0.8 mm |
| Series | B103 |
| Install Torque | 25 lb/ft |
| Thickness | 1.3580 in |
| Inch/Metric | Inch |
| Material | Steel |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 21250 lbf |
| Mountable Thickness | 0.787 in |
| Style | Self-Centering |
| O.D. | 3.1500 in |
| Weight | 1.7 LB |
| EAN or UPC | 662345043281 |

