- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 7/16 in Inside Diameter
- 5.118 in Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design with integrated push-off threads
- Excellent concentricity
- Ability to transmit bending loads
- True zero backlash shaft-to-hub connection
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Self-centering
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- B103 has limited axial movement during installation
- B106 has no axial movement during installation
- B106 needs an intergrated spacer sleeve to mount narrow hub components
| I.D. | 3 7/16 in |
| Install Torque | 50 lb/ft |
| Style | Self-Centering |
| Inch/Metric | Inch |
| Type | B103, Locking Device |
| Thickness | 1.5940 in |
| O.D. | 5.1180 in |
| Axial Movement | Approximately 0.8 mm |
| Transmission Torque | 6347 ft lb |
| Material | Steel |
| Locking Type | Internal Locking |
| Duty | Standard-Duty |
| Screw Size | M10X30 |
| Mountable Thickness | 0.945 in |
| Hub Pressure | 24305 psi |
| Transmitted Axial Force | 44311 lbf |
| Series | B103 |
| Thrust | 44311 lbf |
| Torque | 6,347.0 ft lb |
| Weight | 4.8 LB |
| EAN or UPC | 662345043366 |

