- Internal Locking Type
- Locking Device Type
- 42 mm Inside Diameter
- 75 mm Outside Diameter
- 24 mm Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Transmission Torque | 1395 ft lb |
| Inch/Metric | Metric |
| Duty | Standard-Duty |
| Hub Pressure | 159 psi |
| Mountable Thickness | 20 mm |
| Screw Size | M8X22 |
| Thrust | 20249 lbf |
| Type | B400, Locking Device |
| Torque | 1,892.0 N-m |
| Thickness | 24.0000 mm |
| Transmitted Axial Force | 90071 N |
| Series | B400 |
| I.D. | 42 mm |
| Locking Type | Internal Locking |
| O.D. | 75 mm |
| Material | Steel |
| Install Torque | 26 lb/ft |
| Axial Movement | No |
| Weight | 1.3 LB |
| EAN or UPC | 662345043465 |

