- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
- 33 mm Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Series | B400 |
| Thickness | 33.0000 mm |
| Type | B400, Locking Device |
| Mountable Thickness | 26 mm |
| Torque | 14,081.0 N-m |
| Transmission Torque | 10386 ft lb |
| Install Torque | 91 lb/ft |
| Locking Type | Internal Locking |
| Axial Movement | No |
| Duty | Standard-Duty |
| Thrust | 57551 lbf |
| O.D. | 155 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Screw Size | M12X30 |
| Hub Pressure | 169 psi |
| I.D. | 110 mm |
| Transmitted Axial Force | 255998 N |
| Weight | 5.1 LB |
| EAN or UPC | 662345043588 |

