- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
- 52 mm Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Inch/Metric | Metric |
| Type | B400, Locking Device |
| Torque | 71,794.0 N-m |
| Locking Type | Internal Locking |
| Transmission Torque | 52953 ft lb |
| Install Torque | 138 lb/ft |
| Thickness | 52.0000 mm |
| Axial Movement | No |
| Screw Size | M14X45 |
| Transmitted Axial Force | 8332 N |
| I.D. | 200 mm |
| Hub Pressure | 159 psi |
| Mountable Thickness | 46 mm |
| O.D. | 260 mm |
| Series | B400 |
| Duty | Standard-Duty |
| Material | Steel |
| Thrust | 161399 lbf |
| Weight | 18.8 LB |
| EAN or UPC | 662345043663 |

