- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1/2 in Inside Diameter
- 0.906 in Outside Diameter
| Hub Pressure | 11140 psi |
| Thrust | 2096 lbf |
| Axial Movement | No |
| Series | B800 |
| Type | Locking Device |
| Inch/Metric | Inch |
| O.D. | 0.906 in |
| Install Torque | 4 lb/ft |
| I.D. | 1/2 in |
| Locking Type | Internal Locking |
| Screw Size | M4x10 |
| Material | Steel |
| Transmission Torque | 44 ft lb |
| Style | Self-Centering |
| Weight | 0.5 LB |
| EAN or UPC | 662345063647 |

