- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 in Inside Diameter
- 1 11/16 in Outside Diameter
| Type | Locking Device |
| Series | B109 |
| Locking Type | Internal Locking |
| Inch/Metric | Inch |
| I.D. | 1 in |
| Install Torque | 7 lb/ft |
| Hub Pressure | 18349 psi |
| Axial Movement | No |
| Transmission Torque | 287 ft lb |
| Thrust | 6899 lbf |
| O.D. | 1.6875 in |
| Screw Size | M5X18 |
| Material | Steel |
| Style | Self-Centering |
| Weight | 0.5 LB |
| EAN or UPC | 662345044967 |

