- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 45 mm Inside Diameter
- 76 mm Outside Diameter
| Material | Steel |
| Inch/Metric | Metric |
| Type | Compression Hub |
| Transmission Torque | 385 ft lb |
| Screw Size | M5X30 |
| Install Torque | 7 lb/ft |
| Locking Type | External Locking |
| Thrust | 6047 lbf |
| Hub Pressure | 99 psi |
| I.D. | 45 mm |
| O.D. | 76 mm |
| Style | Self-Centering |
| Series | BCH20 |
| Weight | 1.32 LB |
| EAN or UPC | 662345133388 |

