- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 5/8 in Inside Diameter
- 1.85 in Outside Diameter
| Screw Size | M5X25 |
| Style | Self-Centering |
| O.D. | 1.85 in |
| Transmission Torque | 129 ft lb |
| Type | Compression Hub |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| Install Torque | 7 lb/ft |
| Hub Pressure | 33.9 psi |
| Thrust | 5510 lbf |
| Series | BCH50 |
| Material | Steel |
| Locking Type | External Locking |
| Weight | 0.44 LB |
| EAN or UPC | 662345134859 |

