- External Locking Type
- Self-Centering Style
- 6.496 in Inside Diameter
- 10.24 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Install Torque | 75 ft lb |
| Shaft Dia. [Min] | 5.375 in |
| I.D. | 6.496 in |
| Thickness | 2.44 in |
| Duty | Light-Duty |
| Shaft Dia. [Max] | 5.75 in |
| O.D. | 10.24 in |
| Material | Zinc Chromate/Chrome Plated Steel |
| Inch/Metric | Inch |
| Torque [Max] | 36677 ft lb |
| Screw Size | M12X50 |
| Hub O.D. | 6.496 in |
| Series | SD |
| Torque [Min] | 30652 ft lb |
| Transmission Torque | 36677 ft lb |
| Style | Self-Centering |
| Locking Type | External Locking |
| Type | SD20 |
| Weight | 31.0 LB |
| EAN or UPC | 662345045582 |

