- SD30 Series
- Heavy-Duty
- 6.8900" ID
- 11.8200" OD
- 3.4700" Thick
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Install Torque | 185.0 ft lb |
| Torque [Max] | 62320 ft lb |
| I.D. | 6.89 in |
| Hub O.D. | 6.89 in |
| Duty | Heavy-Duty |
| O.D. | 11.82 in |
| Thickness | 3.47 in |
| Type | SD30 |
| Torque [Min] | 51804 ft lb |
| Inch/Metric | Inch |
| Shaft Dia. [Min] | 5.25 in |
| Shaft Dia. [Max] | 5.643 in |
| Weight | 64.0 LB |
| EAN or UPC | 662345045612 |

