- External Locking Type
- Self-Centering Style
- 7.283 in Inside Diameter
- 11.62 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Hub O.D. | 7.283 in |
| Locking Type | External Locking |
| Torque [Max] | 51035 ft lb |
| Transmission Torque | 51035 ft lb |
| O.D. | 11.62 in |
| Type | SD20 |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Shaft Dia. [Max] | 6.5 in |
| Series | SD |
| I.D. | 7.283 in |
| Style | Self-Centering |
| Install Torque | 74 ft lb |
| Torque [Min] | 41643 ft lb |
| Thickness | 2.44 in |
| Screw Size | M12X50 |
| Material | Zinc Chromate/Chrome Plated Steel |
| Shaft Dia. [Min] | 6 in |
| Weight | 44.0 LB |
| EAN or UPC | 662345045636 |

