- SD30 Series
- Heavy-Duty
- 7.2830" ID
- 12.9900" OD
- 4.4100" Thick
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Inch/Metric | Inch |
| Install Torque | 185.0 ft lb |
| Type | SD30 |
| Thickness | 4.41 in |
| Torque [Min] | 86847 ft lb |
| Shaft Dia. [Min] | 5.625 in |
| Torque [Max] | 100371 ft lb |
| Duty | Heavy-Duty |
| Shaft Dia. [Max] | 5.965 in |
| O.D. | 12.99 in |
| I.D. | 7.283 in |
| Hub O.D. | 7.283 in |
| Weight | 104.0 LB |
| EAN or UPC | 662345045643 |

