- SD20 Series
- Light-Duty
- 7.6770" ID
- 12.4000" OD
- 2.8400" Thick
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Hub O.D. | 7.677 in |
| Thickness | 2.84 in |
| Duty | Light-Duty |
| I.D. | 7.677 in |
| Shaft Dia. [Min] | 6.5 in |
| Type | SD20 |
| Install Torque | 74.0 ft lb |
| O.D. | 12.4 in |
| Inch/Metric | Inch |
| Torque [Max] | 71073 ft lb |
| Torque [Min] | 58979 ft lb |
| Shaft Dia. [Max] | 7 in |
| Weight | 60.0 LB |
| EAN or UPC | 662345045667 |

