- SD20 Series
- Light-Duty
- 10.2360" ID
- 15.5500" OD
- 3.6300" Thick
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Install Torque | 185.0 ft lb |
| Shaft Dia. [Min] | 8.625 in |
| Shaft Dia. [Max] | 9.25 in |
| Torque [Min] | 118200 ft lb |
| Hub O.D. | 10.236 in |
| Duty | Light-Duty |
| Type | SD20 |
| Inch/Metric | Inch |
| O.D. | 15.55 in |
| I.D. | 10.236 in |
| Thickness | 3.63 in |
| Torque [Max] | 141618 ft lb |
| Weight | 106.0 LB |
| EAN or UPC | 662345045742 |

