- SD20 Series
- Light-Duty
- 11.8100" ID
- 18.1100" OD
- 4.1000" Thick
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Thickness | 4.1 in |
| Hub O.D. | 11.811 in |
| O.D. | 18.11 in |
| Inch/Metric | Inch |
| Torque [Max] | 242683 ft lb |
| Type | SD20 |
| I.D. | 11.81 in |
| Torque [Min] | 205242 ft lb |
| Shaft Dia. [Min] | 9.875 in |
| Shaft Dia. [Max] | 10.625 in |
| Install Torque | 185.0 ft lb |
| Duty | Light-Duty |
| Weight | 165.0 LB |
| EAN or UPC | 662345045810 |

