- External Locking Type
- Self-Centering Style
- 12.598 in Inside Diameter
- 20.48 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Screw Size | M20X100 |
| Transmission Torque | 359728 ft lb |
| Thickness | 5.52 in |
| Torque [Max] | 359728 ft lb |
| Shaft Dia. [Max] | 10.318 in |
| Inch/Metric | Inch |
| Type | SD10 |
| Duty | Standard |
| O.D. | 20.48 in |
| Style | Self-Centering |
| Series | SD |
| Material | Zinc Chromate/Chrome Plated Steel |
| Hub O.D. | 12.598 in |
| Torque [Min] | 310492 ft lb |
| I.D. | 12.598 in |
| Install Torque | 362 ft lb |
| Shaft Dia. [Min] | 9.625 in |
| Locking Type | External Locking |
| Weight | 288.0 LB |
| EAN or UPC | 662345045834 |

