- SD30 Series
- Heavy-Duty
- 12.5980" ID
- 20.4800" OD
- 7 1/4" Thick
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Torque [Min] | 368957 ft lb |
| O.D. | 20.48 in |
| Shaft Dia. [Max] | 10.318 in |
| Shaft Dia. [Min] | 9.625 in |
| Type | SD30 |
| Inch/Metric | Inch |
| I.D. | 12.598 in |
| Duty | Heavy-Duty |
| Thickness | 7.25 in |
| Install Torque | 362.0 ft lb |
| Hub O.D. | 12.598 in |
| Torque [Max] | 427823 ft lb |
| Weight | 363.0 LB |
| EAN or UPC | 662345045858 |

