- Keyless Rigid Coupling Type
- External Locking Type
- 2 in Inside Diameter
- 4.409 in Outside Diameter
| Screw Size | M8X50 |
| Material | Steel |
| Install Torque | 22 lb/ft |
| Transmission Torque | 2724 ft lb |
| Locking Type | External Locking |
| Series | WK50 |
| Inch/Metric | Inch |
| O.D. | 4.409 in |
| Type | Keyless Rigid Coupling |
| I.D. | 2 in |
| Weight | 8.0 LB |
| EAN or UPC | 662345048989 |

