- Keyless Rigid Coupling Type
- External Locking Type
- 2 7/16 in Inside Diameter
- 4.724 in Outside Diameter
| Screw Size | M8X55 |
| Material | Steel |
| I.D. | 2 7/16 in |
| Series | WK60 |
| Install Torque | 22 lb/ft |
| O.D. | 4.724 in |
| Transmission Torque | 3984 ft lb |
| Type | Keyless Rigid Coupling |
| Inch/Metric | Inch |
| Locking Type | External Locking |
| Weight | 10.0 LB |
| EAN or UPC | 662345049146 |

