- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Wide, double taper design for enhanced bending moment capacity
- Excellent concentricity
- Through-bored hubs
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Series | B112 |
| Axial Movement | No |
| Hub Pressure | 142 psi |
| Transmission Torque | 91627 ft lb |
| Torque | 124,230.0 N-m |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 235 mm |
| I.D. | 180 mm |
| Type | B112, Locking Device |
| Screw Size | M16X110 |
| Transmitted Axial Force | 1380329 N |
| Style | Self-Centering |
| Mountable Thickness | 134 mm |
| Locking Type | Internal Locking |
| Install Torque | 257 lb/ft |
| Thickness | 149.0000 mm |
| Thrust | 310310 lbf |
| Duty | Heavy-Duty |
| Weight | 37.9 LB |
| EAN or UPC | 662345057523 |

