- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 320 mm Inside Diameter
- 405 mm Outside Diameter
| Hub Pressure | 149 psi |
| Install Torque | 500 lb/ft |
| Inch/Metric | Metric |
| Style | Self-Centering |
| Screw Size | M20X130 |
| Type | Locking Device |
| Thrust | 676270 lbf |
| I.D. | 320 mm |
| Series | B112 |
| Axial Movement | No |
| Transmission Torque | 354997 ft lb |
| O.D. | 405 mm |
| Material | Steel |
| Locking Type | Internal Locking |
| Weight | 0.0 LB |

