- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 7/16 in Inside Diameter
- 5.118 in Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Wide, double taper design for enhanced bending moment capacity
- Excellent concentricity
- Through-bored hubs
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Transmitted Axial Force | 8223 lbf |
| Hub Pressure | 20777 psi |
| Material | Steel |
| Thrust | 63131 lbf |
| I.D. | 3 7/16 in |
| Thickness | 2.441 in |
| Inch/Metric | Inch |
| Screw Size | M10X50 |
| Mountable Thickness | 1.969 in |
| O.D. | 5.118 in |
| Install Torque | 60 lb/ft |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Torque | 552 ft lb |
| Style | Self-Centering |
| Transmission Torque | 9042 ft lb |
| Duty | Medium-Duty |
| Series | B115 |
| Axial Movement | No |
| Weight | 9.0 LB |
| EAN or UPC | 662345058568 |

