- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5 15/16 in Inside Diameter
- 7.874 in Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design with integrated push-off threads
- Excellent concentricity
- Ability to transmit bending loads
- True zero backlash shaft-to-hub connection
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Self-centering
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- B103 has limited axial movement during installation
- B106 has no axial movement during installation
- B106 needs an intergrated spacer sleeve to mount narrow hub components
| Series | B103 |
| Mountable Thickness | 1.339 in |
| O.D. | 7.874 in |
| Axial Movement | Approximately 0.8 mm |
| Transmission Torque | 24202 ft lb |
| Thickness | 2.165 in |
| Type | Locking Device |
| Inch/Metric | Inch |
| Torque | 24202 ft lb |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| Material | Steel |
| Transmitted Axial Force | 97825 lbf |
| Thrust | 97825 lbf |
| Screw Size | M14X40 |
| Hub Pressure | 24620 psi |
| I.D. | 5 15/16 in |
| Install Torque | 135 lb/ft |
| Duty | Standard-Duty |
| Weight | 12.0 LB |
| EAN or UPC | 662345059244 |

