- Internal Locking Type
- Locking Device Type
- 2 3/8 in Inside Diameter
- 3.531 in Outside Diameter
- 0.945 in Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Torque | 2,354.0 ft lb |
| Material | Steel |
| Install Torque | 26 lb/ft |
| Thrust | 23792 lbf |
| I.D. | 2 3/8 in |
| Screw Size | M8X22 |
| Locking Type | Internal Locking |
| Mountable Thickness | 0.787 in |
| Axial Movement | No |
| Thickness | 0.9450 in |
| Type | B400, Locking Device |
| Series | B400 |
| Hub Pressure | 22699 psi |
| Duty | Standard-Duty |
| O.D. | 3.5310 in |
| Transmitted Axial Force | 23792 lbf |
| Inch/Metric | Inch |
| Transmission Torque | 2354 ft lb |
| Weight | 1.4 LB |
| EAN or UPC | 662345063432 |

