- B400 Series
- Standard-Duty
- 4 3/16" ID
- 6.1020" OD
- 1.2990" Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| I.D. | 4 3/16 in |
| Thickness | 1.2990 in |
| Transmitted Axial Force | 57726 lbf |
| Inch/Metric | Inch |
| Mountable Thickness | 1.024 in |
| Torque | 10,072.0 ft lb |
| Duty | Standard-Duty |
| O.D. | 6.1020 in |
| Type | B400 |
| Weight | 6.0 LB |
| EAN or UPC | 662345059671 |


