- Internal Locking Type
- Locking Device Type
- 6 7/16 in Inside Diameter
- 8.858 in Outside Diameter
- 1.732 in Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Transmission Torque | 31764 ft lb |
| Material | Steel |
| Torque | 31,764.0 ft lb |
| I.D. | 6 7/16 in |
| Screw Size | M14X40 |
| Mountable Thickness | 1.496 in |
| Thickness | 1.7320 in |
| Duty | Standard-Duty |
| Type | B400, Locking Device |
| Inch/Metric | Inch |
| Hub Pressure | 23702 psi |
| Axial Movement | No |
| Install Torque | 138 lb/ft |
| Thrust | 118419 lbf |
| Series | B400 |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 8298 lbf |
| O.D. | 8.8580 in |
| Weight | 13.7 LB |
| EAN or UPC | 662345059701 |

