- B400 Series
- Standard-Duty
- 8" ID
- 10.5040" OD
- 2.0470" Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| I.D. | 8 in |
| Mountable Thickness | 1.811 in |
| Transmitted Axial Force | 8302 lbf |
| Inch/Metric | Inch |
| Duty | Standard-Duty |
| Type | B400 |
| O.D. | 10.5040 in |
| Torque | 53,821.0 ft lb |
| Thickness | 2.0470 in |
| Weight | 18.5 LB |
| EAN or UPC | 662345059725 |


