- Internal Locking Type
- Locking Device Type
- 10 mm Inside Diameter
- 13 mm Outside Diameter
| Material | Steel |
| I.D. | 10 mm |
| Locking Type | Internal Locking |
| Series | B500 |
| Inch/Metric | Metric |
| Type | Locking Device |
| O.D. | 13 mm |
| Weight | 0.5 LB |
| EAN or UPC | 662345059756 |
| Material | Steel |
| I.D. | 10 mm |
| Locking Type | Internal Locking |
| Series | B500 |
| Inch/Metric | Metric |
| Type | Locking Device |
| O.D. | 13 mm |
| Weight | 0.5 LB |
| EAN or UPC | 662345059756 |