- Internal Locking Type
- Locking Device Type
- 32 mm Inside Diameter
- 36 mm Outside Diameter
| Type | Locking Device |
| O.D. | 36 mm |
| Inch/Metric | Metric |
| Series | B500 |
| Material | Steel |
| I.D. | 32 mm |
| Locking Type | Internal Locking |
| Weight | 1.0 LB |
| EAN or UPC | 662345059992 |
| Type | Locking Device |
| O.D. | 36 mm |
| Inch/Metric | Metric |
| Series | B500 |
| Material | Steel |
| I.D. | 32 mm |
| Locking Type | Internal Locking |
| Weight | 1.0 LB |
| EAN or UPC | 662345059992 |