- Internal Locking Type
- Locking Device Type
- 45 mm Inside Diameter
- 52 mm Outside Diameter
| Material | Steel |
| I.D. | 45 mm |
| Locking Type | Internal Locking |
| Inch/Metric | Metric |
| Series | B500 |
| Type | Locking Device |
| O.D. | 52 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662345060097 |
| Material | Steel |
| I.D. | 45 mm |
| Locking Type | Internal Locking |
| Inch/Metric | Metric |
| Series | B500 |
| Type | Locking Device |
| O.D. | 52 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662345060097 |