- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 73 mm Outside Diameter
| Inch/Metric | Metric |
| Material | Steel |
| Type | Locking Device |
| O.D. | 73 mm |
| Series | B500 |
| Locking Type | Internal Locking |
| I.D. | 65 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662345060189 |
| Inch/Metric | Metric |
| Material | Steel |
| Type | Locking Device |
| O.D. | 73 mm |
| Series | B500 |
| Locking Type | Internal Locking |
| I.D. | 65 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662345060189 |