- Internal Locking Type
- Locking Device Type
- 115 mm Inside Diameter
- 129 mm Outside Diameter
| Type | Locking Device |
| Locking Type | Internal Locking |
| O.D. | 129 mm |
| I.D. | 115 mm |
| Inch/Metric | Metric |
| Series | B500 |
| Material | Steel |
| Weight | 9.5 LB |
| EAN or UPC | 662345060349 |
| Type | Locking Device |
| Locking Type | Internal Locking |
| O.D. | 129 mm |
| I.D. | 115 mm |
| Inch/Metric | Metric |
| Series | B500 |
| Material | Steel |
| Weight | 9.5 LB |
| EAN or UPC | 662345060349 |