- B106 Series
- Standard-Duty
- 38.0000 mm ID
- 65.0000 mm OD
- 28.5000 mm Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design with integrated push-off threads
- Excellent concentricity
- Ability to transmit bending loads
- True zero backlash shaft-to-hub connection
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Self-centering
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- B103 has limited axial movement during installation
- B106 has no axial movement during installation
- B106 needs an intergrated spacer sleeve to mount narrow hub components
options
- Use integrated spacer sleeve to mount narrow hub components
| Mountable Thickness | 17 mm |
| Inch/Metric | Metric |
| Torque | 798.0 N-m |
| Duty | Standard-Duty |
| I.D. | 38 mm |
| Type | B106 |
| Thickness | 28.5000 mm |
| O.D. | 65 mm |
| Transmitted Axial Force | 41975 N |
| Weight | 0.9 LB |
| EAN or UPC | 662345060639 |


