- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1/4 in Inside Diameter
- 13/16 in Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design with integrated push-off threads
- Excellent concentricity
- Ability to transmit bending loads
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Mountable Thickness | 0.394 in |
| Locking Type | Internal Locking |
| Thrust | 1336 lbf |
| Axial Movement | No |
| Screw Size | M4x12 |
| Transmitted Axial Force | 8092 lbf |
| Torque | 421 ft lb |
| I.D. | 1/4 in |
| O.D. | 0.8125 in |
| Style | Self-Centering |
| Inch/Metric | Inch |
| Transmission Torque | 14 ft lb |
| Series | B109 |
| Install Torque | 3 lb/ft |
| Type | Locking Device |
| Thickness | 0.65 in |
| Hub Pressure | 11073 psi |
| Duty | Standard-Duty |
| Material | Steel |
| Weight | 0.5 LB |
| EAN or UPC | 662345062213 |

