- 6 in Length
- Second Cut Style
features
- For filing flat surfaces, sharp corners and shoulders as well as for deburring
- File surfaces are double cut while the edges have one side single cut and one side uncut
- To work in high-alloy tool steels, for sharpening of heavy implements
| Cut Style | Second |
| Handle Type | Ergo™ |
| Width | 5/8 in |
| Length | 6 in |
| Weight | 0.28 LB |
| EAN or UPC | 7311518003593 |

