- 6 in Length
- Second Cut Style
- Square Shape
features
- Ideal for deburring and filing angles and inner corners
- Can be used for filing of holes, large fillets and concave surfaces
- Shaped in an equilateral triangle that tapers towards the point and has double surface cuts
| Shape | Square |
| Cut Style | Second |
| Handle Type | Ergo™ |
| Width | 7/16 in |
| Length | 6 in |
| Weight | 0.23 LB |
| EAN or UPC | 7311518003715 |

