- 4 in Length
- Smooth Cut Style
- Half Round Shape
features
- Used for filing concave and flat surfaces as well as large holes and deburring requirements. Edges and surfaces are tapered towards the point and has double surface cuts
| Cut Style | Smooth |
| Length | 4 in |
| Shape | Half Round |
| Width | 25/64 in |
| Weight | 0.03 LB |
| EAN or UPC | 7311518020095 |

