- 10 in Length
- Second Cut Style
- Square Shape
features
- Regularly used for filing holes, large fillets and concave surfaces. File is tapered to a point and has a double cut
| Shape | Square |
| Length | 10 in |
| Cut Style | Second |
| Handle Type | Ergo™ |
| Width | 25/64 in |
| Weight | 0.47 LB |
| EAN or UPC | 7311518003678 |

