Skip to content Skip to navigation menu
Bastard Cut Hand File

BAH11000410

Bastard Cut Hand File
Item #113871710
  • 4 in Length
  • Bastard Cut Style
Bastard Cut Hand File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Length
  • Bastard Cut Style

features

  • For filing flat surfaces, sharp corners and shoulders as well as for deburring
  • To work in high-alloy tool steels, for sharpening of heavy implements
  • File surfaces are double cut while the edges have one side single cut and one side uncut
Cut Style Bastard
Width 15/32 in
Length 4 in
Weight 0.06 LB
EAN or UPC 7311518019006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison