Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bastard Cut Hand File

BAH11000610

Bastard Cut Hand File
Item #113871707
  • 6 in Length
  • Bastard Cut Style
Bastard Cut Hand File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length
  • Bastard Cut Style

features

  • To work in high-alloy tool steels, for sharpening of heavy implements
  • File surfaces are double cut while the edges have one side single cut and one side uncut
  • For filing flat surfaces, sharp corners and shoulders as well as for deburring
Length 6 in
Cut Style Bastard
Width 5/8 in
Weight 0.16 LB
EAN or UPC 7311518019037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison