Skip to content Skip to navigation menu
Second Cut Hand File

BAH11001220

Second Cut Hand File
Item #113871639
  • 12 in Length
  • Second Cut Style
Second Cut Hand File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • Second Cut Style

features

  • To work in high-alloy tool steels, for sharpening of heavy implements
  • For filing flat surfaces, sharp corners and shoulders as well as for deburring
  • File surfaces are double cut while the edges have one side single cut and one side uncut
Length 12 in
Width 1 3/16 in
Cut Style Second
Weight 0.86 LB
EAN or UPC 7311518019136
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison